Baily 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in Black

  • Mfr # MCFW-BAILY-BLACK

  • Zoro # G021738149


product price:  $32.49
/ea

Key Features

Width
8 in
Length
11 in
Material
Stainless Steel
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFW-BAILY-BLACK
Zoro #
G021738149
UPC #
672975125509
Country of Origin
China

Dimensions

Width
8 in
Length
11 in
Height
1 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Black

Description

The MegaChef Baily 20-piece Flatware Set is made of food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The Baily Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece of Utensil Set in this versatile collection is perfectly weighted and balanced to feel comfortable in your patrons hands and with its proper sizes this set can fit perfectly your other dinnerware or tableware set.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.