Shop MEGACHEF
See all product information
Create Account
3 Piece Bamboo Checkered Pattern Cutting Board Set with Storage Holder
- Mfr # 750123804M
- Zoro # G022980516
product price:Â
$
48.99
/ea
Key Features
Length
17 in
Width
12 in
Material
Bamboo
Color
Brown
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123804M
- Zoro #
- G022980516
- UPC #
- 840191216299
- Country of Origin
- China
- Item
- Cutting Board Set
- Material
- Bamboo
- Color
- Brown
Dimensions
- Length
- 17 in
- Width
- 12 in
- Height
- 9 in
Description
Upgrade your kitchen essentials with the MegaChef 3 Piece Bamboo Checkered Pattern Cutting Board Set with Storage Holder, a perfect balance of beauty, function, and durability. Crafted from premium bamboo wood and coated with protective wood wax oil, each board features a subtle monochrome checkered design that enhances your kitchen decor. The set includes three cutting boards in multiple sizes-large (17 x 12 x 0.98 inches), medium (14 x 10 x 0.98 inches), and small (10 x 7 x 0.98 inches)-giving you the ideal surface for every meal prep task. Juice grooves along the edges help prevent spills, while integrated handles make lifting and serving effortless. Designed for both performance and organization, the cutting boards rest neatly in the included countertop storage base (3 x 5.9 x 1.6 inches) for easy access and a clutter-free workspace. Naturally strong and sustainable, bamboo resists knife scarring and absorbs less moisture, ensuring long-lasting use. Ideal for chopping, carving, and serving, the MegaChef Bamboo Checkered Cutting Board Set brings professional-grade quality to your home kitchen. Simply hand wash to preserve the wood's natural finish and keep your boards looking beautiful for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.