Black Nylon Cooking Utensils with Wood Design, Set of 7

  • Mfr # MGNP-711

  • Zoro # G421737025


product price:  $30.85
/ea

Key Features

Material
Nylon
Color
Black
Overall Height (In.)
6 in
Overall Width (In.)
6 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNP-711
Zoro #
G421737025
UPC #
672975330200
Country of Origin
United States

Dimensions

Overall Height (In.)
6 in
Overall Width (In.)
6 in
Overall Length
12 in

Details

Material
Nylon
Item
Cooking Utensils
Color
Black

Description

The MegaChef 7 Piece Nylon Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the nylon set will allow you to mix, scoop, pour and flip scratch free. Food grade nylon is safe for all your family and friends. High density rubber handles have a baked on wood finish, flexible and durable. Also easy to clean, withstanding high temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.