Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Load Hot and Cold Water Dispenser in Black

  • Mfr # MC-HWD1180

  • Zoro # G921740181


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
13.6 in
Height
41 in
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-HWD1180
Zoro #
G921740181
UPC #
840191210419
Country of Origin
China

Dimensions

Width
13.6 in
Height
41 in
Length
12 in

Details

Item
Water Dispenser
Material
Plastic
Color
Black

Description

Experience the ultimate in convenience and style with the MegaChef Bottom Load Hot and Cold Water Dispenser in sleek black. Designed to provide effortless access to both hot and cold water, this dispenser is the perfect addition to any home or office setting. Have fresh, clean water at the press of a button with this MegaChef Bottom Load Hot and Cold Water Dispenser. Choose from refreshingly cool water for a quick drink or instant hot water for coffee, tea, or soup. To prevent burns, the hot water tap features a safety lock. The unit fits standard 3 and 5 gallon bottles and the stainless steel weld tank prevents overheating and water drainage. A removable drip tray catches spills for easy cleanup and can allow room for larger cup sizes if needed. Unlike a traditional top loading water dispenser, this dispenser is loaded from the bottom to prevent strain from lifting and spills making it safer for everyone. A bottle empty indicator light will conveniently let you know when the bottle needs to be replaced. Upgrade your hydration routine with the MegaChef Bottom Load Hot and Cold Water Dispenser. Combining functionality with a stylish design, it's the ideal choice for those who value convenience and elegance in their everyday life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.