Electric Portable Heavy Duty Lightweight Dual Infrared Burner Cooktop Buffet Range in Steel

  • Mfr # MC-6206A

  • Zoro # G721737923


product price:  $51.19
/ea

Key Features

Color
Silver
Width
9 in
Height
2.5 in
Length (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC-6206A
Zoro #
G721737923
UPC #
602573510575
Country of Origin
China

Dimensions

Width
9 in
Height
2.5 in
Length (In.)
17 in

Details

Item
Dual Infrared Burner
Color
Silver

Description

The MegaChef Electric Easily Portable Heavy Duty Lightweight Dual Size Infrared Burner Cooktop Buffet Range in Sleek Steel is the best choice for your Kitchen on the Go! There's no need to sacrifice your favorite home cooked meals simply because you choose to explore or travel! With this sleek Dual Burner Cooktop, you can prepare those home cooked meals with ease no matter where you are, so long as you have an electrical outlet, you are ready to cook up a storm! This ultra lightweight and compact cooktop brings the power of your stove to any desired location. Easily portable and lightweight for your convenience, ensuring that you won't have to choose between this useful tool and any other belonging you may need to take along with you. This versatile kitchen tool can come in quite handy at home as well! Should you find yourself in a dorm room, camper or cabin and having limited space availability this cooktop has you covered. It will easily fit into most spaces, and will cool down quickly once you have completed cooking and unplugged it from the electrical outlet to avoid unnecessary heat. This Cooktop can also be used at home for those times when your stove is just not enough! We've all found ourselves cooking a holiday meal or simply spending time with our loved ones when you simply don't have enough burners to go around! Well, that crisis is now solved with this easy to store and use powerful cooktop. Dual coil burners provide you with the option to prepare two dishes simultaneously right on this compact take along stove. No more waiting for one dish to be cooked before starting to prepare another! You will love the convenience this cooktop will add to your cooking routine. Individual heat settings for each burner will provide you with the option to cook your meals at just the right temperature and a handy power indicator light will give you peace of mind. A sleek steel finish adds style and a sleek appearance to this wonderful kitchen addition!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.