Gibbous 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in Black

  • Mfr # MCFW-GIBBOUS-BLACK

  • Zoro # G521737765


product price:  $32.49
/ea

Key Features

Width
7 in
Height
1 in
Color
Black
Material
Stainless Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCFW-GIBBOUS-BLACK
Zoro #
G521737765
UPC #
672975125608
Country of Origin
China

Dimensions

Width
7 in
Height
1 in
Length
9 in

Details

Color
Black
Material
Stainless Steel
Item
Flatware Set

Description

The MegaChef Gibbous 20-piece Flatware Set is made of high quality food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The Gibbous Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece in this Utensil Set is versatile and perfectly weighted and balanced to feel comfortable in your patrons hands. With its proper sizes this set can fit perfectly with your other dinnerware or tableware sets.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.