Happy Face Emoji 10.5 Inch Aluminum Nonstick Pancake Maker Pan with Cool Touch Handle

  • Mfr # MC-HAPPYCAKES1

  • Zoro # G821737939


product price: $30.85
/ea

Key Features

Overall Width (In.)
10.5 in
Overall Length (In.)
18.5 in
Color
Black
Overall Height (In.)
2.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-HAPPYCAKES1
Zoro #
G821737939
UPC #
672975048778
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Length (In.)
18.5 in
Overall Height (In.)
2.5 in

Details

Color
Black
Item
Pancake Maker
Material
Aluminum

Description

MegaChef Happy Face Emoji Pan brings fun expressive emotes to the breakfast table. The creative griddle lets you create 7 different emoji pancakes with the convenient molds. Brighten up your mornings with smiling faces, joyful laughter and other faces. Made of durable die-cast aluminum alloy, this pancake pan can last years! The 100% PFOA free nonstick coating makes for easy cooking and flapjack flipping. Evenly cook pancakes and get a beautiful golden brown texture. The cool touch handle allows for safe, worry free cooking as you handle the griddle and flip hot cakes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.