Shop MEGACHEF
See all product information
Create Account
9.5 Quart Induction and Stovetop Pressure Cooker with Steamer
- Mfr # 750123728M
- Zoro # G922980296
product price:Â
$
73.49
/ea
Key Features
Length
12 in
Height
8 in
Color
Silver
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123728M
- Zoro #
- G922980296
- UPC #
- 840191216053
- Country of Origin
- China
- Item
- Stovetop Pressure Cooker
- Color
- Silver
Dimensions
- Length
- 12 in
- Height
- 8 in
- Width
- 10 in
Description
Experience faster, safer, and more efficient cooking with the MegaChef 9.5 Quart Induction and Stovetop Pressure Cooker with Steamer Rack. Designed for versatility and performance, this durable 9-liter (9.5-quart) cooker is perfect for home chefs who need both capacity and convenience. Whether you're preparing family meals, preserving seasonal produce, or steaming healthy dishes, the MegaChef has you covered. The heavy-duty induction bottom ensures rapid, even heat distribution and is fully compatible with all stovetops, including gas, electric, ceramic, and induction. With a working pressure range of 80-100 kPa, this pressure cooker drastically reduces cooking times while locking in flavor and nutrients. For added peace of mind, it features a safety pressure threshold of 100-160 kPa, along with multiple built-in safety mechanisms to prevent overpressure. An included steamer rack expands your cooking options, allowing you to steam vegetables, seafood, and more with ease. From hearty stews to delicate dumplings, the MegaChef delivers consistently excellent results. Built to handle everyday cooking, this pressure cooker is a reliable, all-in-one kitchen essential that saves time without sacrificing quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.