La Vague 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in Matte Black

  • Mfr # MCFW-LA VAGUE-MATTEBLACK

  • Zoro # G321738153


product price:  $37.99
/ea

Key Features

Material
Stainless Steel
Height
1 in
Color
Black
Length
9 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCFW-LA VAGUE-MATTEBLACK
Zoro #
G321738153
UPC #
672975125615
Country of Origin
China

Dimensions

Height
1 in
Length
9 in
Width
7 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Black

Description

The MegaChef La Vague 20-piece Flatware Set is made of high quality food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The La Vague Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece in this Utensil Set is versatile and perfectly weighted and balanced to feel comfortable in your patrons hands. With its proper sizes this set can fit perfectly with your other dinnerware or tableware sets.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.