Natural Weathered Gray Cake Stand
- Mfr # 379879
- Zoro # G723440586
product price:Â
$
90.85
/ea
Key Features
Finish
Natural
Overall Length (In.)
14.3 in
Overall Width
14.3 in
Style
Rustic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379879
- Zoro #
- G723440586
- UPC #
- -
- Country of Origin
- United States
- Finish
- Natural
- Item
- Kitchen Accessories
- Style
- Rustic
- Color
- Gray
Dimensions
- Overall Length (In.)
- 14.3 in
- Overall Width
- 14.3 in
- Overall Depth
- 4 in
Description
If you love the rustic look that farmhouse style decor adds to any event you are planning, then this rustic wooden cake stand is the perfect accent piece for your farmhouse wedding. Perfectly built and designed to display your cake or cupcakes. It is made of sturdy 100? reclaimed and recycled wood that will give you a worn, vintage aesthetic that will surely please your guests!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.