
Mint Green Silicone and Wood Cooking Utensils, Set of 12
Mfr # MGSP-540
Zoro # G821737519
product price:Â $34.15
/eaKey Features
Overall Height (In.)
6 in
Color
Mint Green
Overall Length
12 in
Overall Width (In.)
6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGSP-540
Zoro #
G821737519
UPC #
850016090751
Country of Origin
China
Dimensions
Overall Height (In.)
6 in
Overall Length
12 in
Overall Width (In.)
6 in
Details
Color
Mint Green
Item
Cooking Utensils
Material
Stainless Steel
Description
The MegaChef 12 Piece Silicone and Wood Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting, rusting or damages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.