Mint Green Silicone and Wood Cooking Utensils, Set of 9

  • Mfr # MGSP-455

  • Zoro # G821737892


product price:  $39.99
/ea

Key Features

Overall Length
12 in
Color
Mint Green
Material
Stainless Steel
Overall Height (In.)
6 in
Overall Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGSP-455
Zoro #
G821737892
UPC #
850016090713
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height (In.)
6 in
Overall Width (In.)
6 in

Details

Item
Cooking Utensils
Color
Mint Green
Material
Stainless Steel

Description

The MegaChef 9 Piece Silicone and Wood Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting, rusting or damages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.