
Professional Kitchen 10 Inch Round Stainless Steel Fry Pan in Silver
Mfr # MG-220104
Zoro # G121737578
product price:Â $37.39
/eaKey Features
Overall Length (In.)
20.5 in
Overall Width (In.)
10.75 in
Overall Height (In.)
2 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-220104
Zoro #
G121737578
UPC #
840191210105
Country of Origin
China
Dimensions
Overall Length (In.)
20.5 in
Overall Width (In.)
10.75 in
Overall Height (In.)
2 in
Details
Item
Fry Pan
Color
Stainless Steel
Material
Stainless Steel
Description
Elevate your cooking experience with the MegaChef Round Stainless Steel Fry Pan, designed for both durability and performance. Crafted from high-quality stainless steel, this pan offers exceptional heat conductivity, ensuring even cooking every time. Its sleek, polished surface not only enhances the aesthetic of your kitchen but also makes for easy cleanup, whether you're frying up a delicious breakfast or sauteing vegetables for dinner. The MegaChef Fry Pan features a triple-riveted handle that provides a secure and comfortable grip, allowing for easy maneuvering while cooking. Designed with practicality in mind, the handle also includes a convenient hanging hole, perfect for space-saving storage and quick access. Versatile and compatible with all stovetops, including induction, this fry pan is a must-have for any home chef looking to combine style with functionality. Cook with confidence and enjoy the results!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.