
Red Silicone and Wood Cooking Utensils, Set of 12
Mfr # MGSP-570
Zoro # G221737867
product price:Â $34.15
/eaKey Features
Color
Red
Overall Width (In.)
6 in
Overall Height (In.)
6 in
Overall Length
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGSP-570
Zoro #
G221737867
UPC #
850016090744
Country of Origin
China
Dimensions
Overall Width (In.)
6 in
Overall Height (In.)
6 in
Overall Length
12 in
Details
Color
Red
Material
Stainless Steel
Item
Cooking Utensils
Description
The MegaChef 12 Piece Silicone and Wood Kitchen Utensil Set is perfect for safe and healthy cooking. Don't worry about scratching your expensive cookware, the silicone set will allow you to mix, scoop, flip and whisk scratch free. Food grade silicone is safe for all your family and friends. Durable and more sanitary, which prevents from chipping, warping, melting, rusting or damages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.