Shop MEGACHEF
See all product information
Create Account
Round 10.25 Inch Enameled Cast Iron Skillet in Gradient Dark Blue
- Mfr # 750124524M
- Zoro # G922980395
product price:Â
$
27.79
/ea
Key Features
Material
Enameled Cast Iron
Width
11.25 in
Height
1.50 in
Length
15.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124524M
- Zoro #
- G922980395
- UPC #
- 840191216916
- Country of Origin
- China
Dimensions
- Width
- 11.25 in
- Height
- 1.50 in
- Length
- 15.50 in
Details
- Item
- Cast Iron Skillet
- Material
- Enameled Cast Iron
- Color
- Dark Blue
Description
The MegaChef Round 10.25 Inch Enamel Cast Iron Skillet allows any home chef to create their best meals. Made of non-stick enameled cast iron for healtier meals by allowing cooks to cut down on oils and fats. This colorful frying pan provides the user with 2 pouring spouts to better spread delicious sauces over dishes. The handle conveniently is made with a hanging hole for easy storage via hanging hooks. Bring color to the kitchen with the lovely gradient displayed on the underside of the skillet. Confidently serve wondrous meals ranging from omelettes, seared steak, or stuff baked chicken.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.