Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple 2.5 Quart Slow Cooker and Buffet Server in Copper and Black with 3 Cooking Pots

  • Mfr # MC-1210

  • Zoro # G721736209


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Length (In.)
31 in
Overall Width (In.)
13 in
Color
Black
Overall Height (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-1210
Zoro #
G721736209
UPC #
840191201165
Country of Origin
China

Dimensions

Overall Length (In.)
31 in
Overall Width (In.)
13 in
Overall Height (In.)
10.5 in

Details

Material
Ceramic
Color
Black
Item
Slow Cooker

Description

With the New MegaChef Triple 2.5 Quart Slow Cooker and Buffet Server in Brushed Copper and Black Finish with 3 Ceramic Cooking Pots and Removable Lid Rests will be your helping hand whenever you need to prepare multiple meals simultaneously without the hustle and bustle of a restaurant kitchen! With this incredible kitchen tool, you will be able to not only cook 3 individual meals at the same time without having to monitor the stove, but you will also be able to keep those meals hot and serve them to your family and friends or guests and coworkers without breaking a sweat. This stunning slow cooker and buffer server features 3 Ceramic 2.5 Quart Cooking Pots with their own settings allowing you to control the heat level for each meal you cook. With the included detachable lid rests, your guests can easily serve themselves hassle free. Once you try serving meals with such ease it may be difficult to go without this unit again at any gathering! CUT YOUR COOKING TIME IN 3: Each of the 2.5 quart Ceramic Slow Cooker Pots is equipped with individual controls for your convenience. Allowing you to cook 3 individual dishes simultaneously! 3 SETTINGS PER EACH POT: Each Ceramic Slow Cooker Pots offers a LOW, HIGH and WARM Setting. Allowing you to not only cook 3 individual meals but keep them warm to be served to your family or guests! REMOVABLE LID RESTS: A convenient detachable lid rest is included for each of the Ceramic Slow Cooker Pots! Once you are ready to serve simply place the lids into their rests to allow easy access to the delicious meals you've prepared! ANTI SLIP FEET: This unit features anti slip rubber feet to ensure your Buffet Server Slow Cooker stays safely secure while you serve. CUT YOUR COOKING TIME IN 3: Each of the 2.5 quart Ceramic Slow Cooker Pots is equipped with individual controls for your convenience. Allowing you to cook 3 individual dishes simultaneously! 3 SETTINGS PER EACH POT: Each Ceramic Slow Cooker Pots offers a LOW, HIGH and WARM Setting. Allowing you to not only cook 3 individual meals but keep them warm to be served to your family or guests! REMOVABLE LID RESTS: A convenient detachable lid rest is included for each of the Ceramic Slow Cooker Pots! Once you are ready to serve simply place the lids into their rests to allow easy access to the delicious meals you've prepared! ANTI SLIP FEET: This unit features anti slip rubber feet to ensure your Buffet Server Slow Cooker stays safely secure while you serve. 1000 Watts x 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.