MEGAComfort Ergo Diabetic Insole XS
Mfr # MCDIAB-XS
Zoro # G515508142
product price:Â $29.29
/prKey Features
Gender
Women's
Material
Dual-layer Memory Foam, EVA Foam
Size
Women's 5 to 7
Features
Cushioned Heel & Arch Support, Maximum Comfort & Pressure Distribution, Relieves Pressure from Sensitive Areas
Prevents
Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCDIAB-XS
Zoro #
G515508142
UPC #
198311010457
Country of Origin
China
Dimensions
Size
Women's 5 to 7
Arch Height
Medium
Details
Item
Insole
Gender
Women's
Material
Dual-layer Memory Foam, EVA Foam
Features
Cushioned Heel & Arch Support, Maximum Comfort & Pressure Distribution, Relieves Pressure from Sensitive Areas
Prevents
Pressure
Color
Tan, Yellow
Toe Shape
Round
Description
Insole, Women's, Size Women's 5 to 7, Dual-layer Memory Foam, EVA Foam, Tan, Yellow, Medium Arch Height, Round Toe Shape, Prevents Pressure, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.