Shop MEGADYNE

125 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 3 Ribs

  • Mfr # 3/5VX1250

  • Zoro # G411087130


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
3
Top Width
1.89 in
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/5VX1250
Zoro #
G411087130
UPC #
746041365349
Country of Origin
Korea, Republic of

Dimensions

Top Width
1.89 in
Thickness
0.53 in
Outside Length
125 in

Details

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
3
Material
Chloroprene
Temp. Range
-30 to 90 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Fabric/Neoprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Item
Banded Cogged Wedge V-Belt
Reinforcing Cord Material
Polyester
Industry Number
3/5VX1250
Belt Series
UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.