Shop MEGADYNE
See all product information
129.5 in Outside Length, 4.44 in Top Width, 0.275 in Thickness, 24 Ribs
Mfr # 1295L24
Zoro # G111080608
product price:Â $770.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
24
Top Width
4.44 in
Thickness
0.275 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1295L24
Zoro #
G111080608
UPC #
746041203160
Country of Origin
France
Dimensions
Top Width
4.44 in
Thickness
0.275 in
Outside Length
129-1/2 in
Details
V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
24
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
For Use With
General Industry
Core Cord
Polyester
Belt Series
PV Rubber Ribbed
Reinforcing Cord Material
Polyester
Industry Number
1295L24
Item
Multi-Ribbed V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.