
131 in Outside Length, 4.07 in Top Width, 0.275 in Thickness, 22 Ribs
Mfr # 1310L22
Zoro # G911072278
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RL
Outside Length
131 in
Number of Ribs
22
Top Width
4.07 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1310L22
Zoro #
G911072278
UPC #
746041203382
Country of Origin
France
Dimensions
Outside Length
131 in
Top Width
4.07 in
Thickness
0.275 in
Details
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RL
Number of Ribs
22
Material
Polybutadiene Rubber
For Use With
General Industry
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.