Shop MEGADYNE

144 in Outside Length, 1.25 in Top Width, 0.75 in Thickness, 6 Ribs

  • Mfr # 6/D144

  • Zoro # G111093295


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
6
Top Width
7-1/2 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/D144
Zoro #
G111093295
UPC #
746041112806
Country of Origin
Korea, Republic of

Dimensions

Top Width
7-1/2 in
Thickness
3/4 in
Outside Length
150.6 in

Details

V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
6
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Industry Number
6/D144
Reinforcing Cord Material
Polyester
Item
V-Belt
Belt Series
UNIMATCH® BANDED CLASSICAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.