Shop MEGADYNE
See all product information
173 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 7 Ribs
Mfr # 7/C173
Zoro # G111093264
product price:Â $767.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
7
Top Width
6.16 in
Thickness
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7/C173
Zoro #
G111093264
UPC #
746041115104
Country of Origin
Korea, Republic of
Dimensions
Top Width
6.16 in
Thickness
0.53 in
Outside Length
178.4 in
Details
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
7
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Cover Material
Cotton/Polyester Blend
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Core Cord
Polyester
Reinforcing Cord Material
Polyester
Item
V-Belt
Industry Number
7/C173
Belt Series
UNIMATCH® BANDED CLASSICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.