Shop MEGADYNE
See all product information
225 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 4 Ribs
Mfr # 4/B225
Zoro # G111094544
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
4
Top Width
2.64 in
Thickness
0.41 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4/B225
- Zoro #
- G111094544
- UPC #
- 746041106393
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 2.64 in
- Thickness
- 0.41 in
- Outside Length
- 227.3 in
Details
- V-Belt Type
- Banded
- V-Belt Section
- B
- Number of Ribs
- 4
- Material
- Styrene Butadiene Rubber
- Temp. Range
- -20 to 80 Degrees C
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Belt Series
- UNIMATCH® BANDED CLASSICAL
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
- Industry Number
- 4/B225
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.