Shop MEGADYNE

236 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 5 Ribs

  • Mfr # 5/5V2360

  • Zoro # G811094615


product price:  $1,034.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
5
Top Width
3.15 in
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/5V2360
Zoro #
G811094615
UPC #
746041079185
Country of Origin
Korea, Republic of

Dimensions

Top Width
3.15 in
Thickness
0.53 in
Outside Length
236 in

Details

V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
5
Material
Styrene Butadiene Rubber
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester
For Use With
General Industry;Agriculture
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Reinforcing Cord Material
Polyester
Item
Wedge V-Belt
Industry Number
5/5V2360

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.