Shop MEGADYNE

255 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 2 Ribs

  • Mfr # 2/C255

  • Zoro # G811091720


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
2
Top Width
1.76 in
Thickness
0.53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2/C255
Zoro #
G811091720
UPC #
746041101343
Country of Origin
Korea, Republic of

Dimensions

Top Width
1.76 in
Thickness
0.53 in
Outside Length
258.4 in

Details

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
2
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester
Industry Number
2/C255
Item
V-Belt
Belt Series
UNIMATCH® BANDED CLASSICAL
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.