Shop MEGADYNE

315 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 7 Ribs

  • Mfr # 7/C315

  • Zoro # G511093666


product price:  $1,385.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
7
Top Width
6.16 in
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7/C315
Zoro #
G511093666
UPC #
746041115203
Country of Origin
Korea, Republic of

Dimensions

Top Width
6.16 in
Thickness
0.53 in
Outside Length
318.4 in

Details

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
7
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Core Cord
Polyester
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Cover Material
Cotton/Polyester Blend
Industry Number
7/C315
Reinforcing Cord Material
Polyester
Belt Series
UNIMATCH® BANDED CLASSICAL
Item
V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.