Shop MEGADYNE
See all product information
335 in Outside Length, 1 in Top Width, 0.88 in Thickness, 2 Ribs
Mfr # 2/8V3350
Zoro # G211090477
product price:Â $1,124.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
8V
Number of Ribs
2
Top Width
2 in
Thickness
0.88 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2/8V3350
- Zoro #
- G211090477
- UPC #
- 746041072148
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 2 in
- Thickness
- 0.88 in
- Outside Length
- 335 in
Details
- V-Belt Type
- Deep Wedge; Banded
- V-Belt Section
- 8V
- Number of Ribs
- 2
- Material
- Styrene Butadiene Rubber
- Temp. Range
- -30 to 80 Degrees C
- Standards
- ARPM Standard IP-22
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;Agriculture
- Core Cord
- Polyester
- Reinforcing Cord Material
- Polyester
- Industry Number
- 2/8V3350
- Item
- Wedge V-Belt
- Belt Series
- UNIMATCH® BANDED DEEP WEDGE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.