Shop MEGADYNE

390 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 3 Ribs

  • Mfr # 3/C390

  • Zoro # G911089108


product price:  $735.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Outside Length
393.4 in
Number of Ribs
3
Top Width
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/C390
Zoro #
G911089108
UPC #
746041104269
Country of Origin
Korea, Republic of

Dimensions

Outside Length
393.4 in
Top Width
2.64 in
Thickness
0.53 in

Details

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
3
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Reinforcing Cord Material
Polyester
Industry Number
3/C390
Belt Series
UNIMATCH® BANDED CLASSICAL
Item
V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.