Shop MEGADYNE

41 in Outside Length, 0.74 in Top Width, 0.275 in Thickness, 4 Ribs

  • Mfr # 410L4

  • Zoro # G511083001


product price:  $39.25
/ea

Key Features

V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
4
Top Width
0.74 in
Thickness
0.275 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410L4
Zoro #
G511083001
UPC #
746041527402
Country of Origin
France

Dimensions

Top Width
0.74 in
Thickness
0.275 in
Outside Length
41 in

Details

V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
4
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
For Use With
General Industry
Core Cord
Polyester
Reinforcing Cord Material
Polyester
Belt Series
PV Rubber Ribbed
Industry Number
410L4
Item
Multi-Ribbed V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.