Shop MEGADYNE

420 in Outside Length, 1.25 in Top Width, 0.75 in Thickness, 4 Ribs

  • Mfr # 4/D420

  • Zoro # G911097448


product price:  $1,955.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
D
Outside Length
424.1 in
Number of Ribs
4
Top Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/D420
Zoro #
G911097448
UPC #
746041107468
Country of Origin
Korea, Republic of

Dimensions

Outside Length
424.1 in
Top Width
5 in
Thickness
3/4 in

Details

V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
4
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Industry Number
4/D420
Item
V-Belt
Belt Series
UNIMATCH® BANDED CLASSICAL
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.