Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46 in Outside Length, 7.36 in Top Width, 0.138 in Thickness, 80 Ribs

  • Mfr # 460J80

  • Zoro # G811100545


product price: $240.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Outside Length
46 in
Number of Ribs
80
Top Width
7.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460J80
Zoro #
G811100545
UPC #
746041495688
Country of Origin
Spain

Dimensions

Outside Length
46 in
Top Width
7.36 in
Thickness
0.138 in

Details

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Number of Ribs
80
Material
Polybutadiene Rubber
For Use With
General Industry
Temp. Range
-25 C to 85 C
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.