Shop MEGADYNE

53 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 4 Ribs

  • Mfr # 4/5VX530

  • Zoro # G811093274


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
4
Top Width
2.52 in
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/5VX530
Zoro #
G811093274
UPC #
746041076924
Country of Origin
Korea, Republic of

Dimensions

Top Width
2.52 in
Thickness
0.53 in
Outside Length
53 in

Details

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
4
Material
Chloroprene
Temp. Range
-30 to 90 Degrees C
Standards
ARPM Standard IP-22
Cover Material
Fabric/Neoprene
Core Cord
Polyester
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Item
Banded Cogged Wedge V-Belt
Reinforcing Cord Material
Polyester
Belt Series
UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
Industry Number
4/5VX530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.