Shop MEGADYNE
See all product information
55 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 4 Ribs
Mfr # 4/B55
Zoro # G811094479
product price:Â $83.19
/eaKey Features
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
4
Top Width
2.64 in
Thickness
0.41 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/B55
Zoro #
G811094479
UPC #
746041106515
Country of Origin
Korea, Republic of
Dimensions
Top Width
2.64 in
Thickness
0.41 in
Outside Length
58.8 in
Details
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
4
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Industry Number
4/B55
Belt Series
UNIMATCH® BANDED CLASSICAL
Reinforcing Cord Material
Polyester
Item
V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.