Shop MEGADYNE
See all product information
56 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 10 Ribs
Mfr # 10/5VX560
Zoro # G611087237
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
10
Top Width
6.3 in
Thickness
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10/5VX560
Zoro #
G611087237
UPC #
746041031091
Country of Origin
Korea, Republic of
Dimensions
Top Width
6.3 in
Thickness
0.53 in
Outside Length
56 in
Details
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
10
Material
Chloroprene
Temp. Range
-30 to 90 Degrees C
Standards
ARPM Standard IP-22
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Cover Material
Fabric/Neoprene
Core Cord
Polyester
Reinforcing Cord Material
Polyester
Industry Number
10/5VX560
Belt Series
UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
Item
Banded Cogged Wedge V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.