Shop MEGADYNE

58 in Outside Length, 1.748 in Top Width, 0.138 in Thickness, 19 Ribs

  • Mfr # 580J19

  • Zoro # G111093448


product price:  $60.95
/ea

Key Features

V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
19
Top Width
1.748 in
Thickness
0.138 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
580J19
Zoro #
G111093448
UPC #
746041215880
Country of Origin
France

Dimensions

Top Width
1.748 in
Thickness
0.138 in
Outside Length
58 in

Details

V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
19
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
Core Cord
Polyester
For Use With
General Industry
Item
Multi-Ribbed V-Belt
Industry Number
580J19
Belt Series
PV Rubber Ribbed
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.