Shop MEGADYNE

63 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 6 Ribs

  • Mfr # 6/3V630

  • Zoro # G911099831


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Outside Length
63 in
Number of Ribs
6
Top Width
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/3V630
Zoro #
G911099831
UPC #
746041081225
Country of Origin
Korea, Republic of

Dimensions

Outside Length
63 in
Top Width
2.28 in
Thickness
0.31 in

Details

V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Number of Ribs
6
Material
Styrene Butadiene Rubber
For Use With
General Industry;Agriculture
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Industry Number
6/3V630
Item
Wedge V-Belt
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.