Shop MEGADYNE

69 in Outside Length, 3.68 in Top Width, 0.138 in Thickness, 40 Ribs

  • Mfr # 690J40

  • Zoro # G811097531


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
40
Top Width
3.68 in
Thickness
0.138 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690J40
Zoro #
G811097531
UPC #
746041217754
Country of Origin
France

Dimensions

Top Width
3.68 in
Thickness
0.138 in
Outside Length
69 in

Details

V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
40
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
Core Cord
Polyester
For Use With
General Industry
Item
Multi-Ribbed V-Belt
Belt Series
PV Rubber Ribbed
Industry Number
690J40
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.