Shop MEGADYNE
See all product information
73 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 2 Ribs
Mfr # 2/5VX730
Zoro # G611090435
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
2
Top Width
1.26 in
Thickness
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2/5VX730
- Zoro #
- G611090435
- UPC #
- 746041442316
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 1.26 in
- Thickness
- 0.53 in
- Outside Length
- 73 in
Details
- V-Belt Type
- Deep Wedge; Banded; Cogged
- V-Belt Section
- R5VX
- Number of Ribs
- 2
- Material
- Chloroprene
- Temp. Range
- -30 to 90 Degrees C
- Standards
- ARPM Standard IP-22
- For Use With
- General Industry;Agriculture;HVAC Equipment;Lawn & Garden
- Core Cord
- Polyester
- Cover Material
- Fabric/Neoprene
- Item
- Banded Cogged Wedge V-Belt
- Industry Number
- 2/5VX730
- Belt Series
- UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
- Reinforcing Cord Material
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.