Shop MEGADYNE
See all product information
79.5 in Outside Length, 2.405 in Top Width, 0.275 in Thickness, 13 Ribs
Mfr # 795L13
Zoro # G911082086
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib
V-Belt Section
L
Outside Length
79-1/2 in
Number of Ribs
13
Top Width
2.405 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 795L13
- Zoro #
- G911082086
- UPC #
- 746041219246
- Country of Origin
- France
Dimensions
- Outside Length
- 79-1/2 in
- Top Width
- 2.405 in
- Thickness
- 0.275 in
Details
- V-Belt Type
- Multi-Rib
- V-Belt Section
- L
- Number of Ribs
- 13
- Material
- Polybutadiene Rubber
- For Use With
- General Industry
- Temp. Range
- -25 to 85 Degrees C
- Standards
- ARPM IP-26; ISO 9982
- Core Cord
- Polyester
- Industry Number
- 795L13
- Item
- Multi-Ribbed V-Belt
- Reinforcing Cord Material
- Polyester
- Belt Series
- PV Rubber Ribbed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.