Shop MEGADYNE
See all product information
85 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 5 Ribs
Mfr # 5/5V850
Zoro # G811094653
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
5
Top Width
3.15 in
Thickness
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5/5V850
Zoro #
G811094653
UPC #
746041079345
Country of Origin
Korea, Republic of
Dimensions
Top Width
3.15 in
Thickness
0.53 in
Outside Length
85 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
5
Material
Styrene Butadiene Rubber
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
For Use With
General Industry;Agriculture
Cover Material
Cotton/Polyester Blend
Reinforcing Cord Material
Polyester
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Item
Wedge V-Belt
Industry Number
5/5V850
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.