Shop MEGADYNE

85 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 8 Ribs

  • Mfr # 8/C85

  • Zoro # G811097104


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
8
Top Width
7.04 in
Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8/C85
Zoro #
G811097104
UPC #
746041117825
Country of Origin
Korea, Republic of

Dimensions

Top Width
7.04 in
Thickness
0.53 in
Outside Length
90.4 in

Details

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
8
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester
Industry Number
8/C85
Reinforcing Cord Material
Polyester
Item
V-Belt
Belt Series
UNIMATCH® BANDED CLASSICAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.