95 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 10 Ribs

  • Mfr # 10/3V950

  • Zoro # G811087341


product price: $331.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge;Banded
V-Belt Section
3V
Outside Length
95 in
Number of Ribs
10
Top Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/3V950
Zoro #
G811087341
UPC #
746041029975
Country of Origin
Korea, Republic of

Dimensions

Outside Length
95 in
Top Width
0.38 in
Thickness
0.31 in

Details

V-Belt Type
Deep Wedge;Banded
V-Belt Section
3V
Number of Ribs
10
Material
Styrene Butadiene Rubber
For Use With
General Industry;Agriculture
Core Cord
Polyester
Standards
ARPM Standard IP-22
Temp. Range
-30 C to 80 C
Cover Material
Cotton/Polyester Blend

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.