
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 50T10/1880DL
Zoro # G411082159
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
188
Width - Timing Belts
50 mm
V-Belt Section
T10
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50T10/1880DL
Zoro #
G411082159
UPC #
746041301217
Country of Origin
Italy
Dimensions
Width - Timing Belts
50 mm
Outside Length
1880 mm
Details
Number of Teeth - Timing Belts
188
V-Belt Section
T10
Temp. Range
-25 C to 80 C
For Use With
General Industry
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt;Dual-Sided
Pitch
10 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.