Shop MEGADYNE
See all product information
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 52T10/1880DL
Zoro # G511094021
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Top Width
52 mm
Pitch
10 mm
Number of Teeth
188
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52T10/1880DL
Zoro #
G511094021
UPC #
746041301361
Country of Origin
Italy
Dimensions
Top Width
52 mm
Outside Length
1880 mm
Pitch Length
1880 mm
Belt Trade Size
T10DL
Details
Pitch
10 mm
Number of Teeth
188
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Banded Belt
Megapower;Timing Belt;Dual-Sided
Temp. Range
-25 C to 80 C
Standards
ISO 17396
V-Belt Section
T10
Application
General Industry
Industry Number
52T10/1880DL
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Belt Series
MEGAPOWER2
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.