
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 5T5/590DL
Zoro # G811084746
product price: $8.65
/eaKey Features
Number of Teeth - Timing Belts
118
Width - Timing Belts
5 mm
Banded Belt
Megapower;Timing Belt;Dual-Sided
Pitch
5 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5T5/590DL
Zoro #
G811084746
UPC #
746041457570
Country of Origin
China
Dimensions
Width - Timing Belts
5 mm
Outside Length
590 mm
Details
Number of Teeth - Timing Belts
118
Banded Belt
Megapower;Timing Belt;Dual-Sided
Pitch
5 mm
Material
Thermoset Polyurethane
Standards
ISO 17396
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
For Use With
General Industry
V-Belt Section
T5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.