Zoro Homepage

DOUBLE SIDED METRIC T/B MEGAP

  • Mfr # 19T5/815DL

  • Zoro # G811072606


product price: $38.79
/ea

Key Features

Number of Teeth - Timing Belts
163
Width - Timing Belts
19 mm
Outside Length
815 mm
Pitch
5 mm
Core Cord
Zinked Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T5/815DL
Zoro #
G811072606
UPC #
746041460426
Country of Origin
China

Dimensions

Width - Timing Belts
19 mm
Outside Length
815 mm

Details

Number of Teeth - Timing Belts
163
Pitch
5 mm
Core Cord
Zinked Steel
Standards
ISO 17396
Temp. Range
-25 C to 80 C
V-Belt Section
T5
For Use With
General Industry
Banded Belt
Megapower;Timing Belt;Dual-Sided
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.