Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED Timing G BELT T-BELTS

  • Mfr # D420L900

  • Zoro # G111085993


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
112
Width - Timing Belts
9 in
Temp. Range
-25 C to 80 C
V-Belt Section
L
Outside Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D420L900
Zoro #
G111085993
UPC #
746041436919
Country of Origin
Spain

Dimensions

Width - Timing Belts
9 in
Outside Length
42 in

Details

Number of Teeth - Timing Belts
112
Temp. Range
-25 C to 80 C
V-Belt Section
L
Banded Belt
Timing Belt;Dual Sided
Standards
ARPM IP-24
For Use With
General Industry
Pitch
0.375 in
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.