DOUBLE SIDED Timing G BELT T-BELTS
Mfr # D750H050
Zoro # G511081755
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
0.5 in
Banded Belt
Timing Belt;Dual Sided
Temp. Range
-25 C to 80 C
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D750H050
Zoro #
G511081755
UPC #
746041436698
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.5 in
Outside Length
75 in
Details
Number of Teeth - Timing Belts
150
Banded Belt
Timing Belt;Dual Sided
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Material
Chloroprene
Pitch
0.5 in
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.