Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 475-5M-20

  • Zoro # G811082322


product price: $37.55
/ea

Key Features

Number of Teeth - Timing Belts
95
Width - Timing Belts
20 mm
Outside Length
475 mm
V-Belt Section
5M
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-5M-20
Zoro #
G811082322
UPC #
746041248413
Country of Origin
China

Dimensions

Width - Timing Belts
20 mm
Outside Length
475 mm

Details

Number of Teeth - Timing Belts
95
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Standards
ISO 13050
Core Cord
Zinked Steel
For Use With
General Industry
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Pitch
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.