Shop MEGADYNE

HTB Timing G BELT T-BELTS

  • Mfr # 640-8M-62

  • Zoro # G011085376


product price:  $86.25
/ea

Key Features

Belt Trade Size
8M
Industry Number
640-8M-62
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640-8M-62
Zoro #
G011085376
UPC #
746041350062
Country of Origin
Spain

Dimensions

Belt Trade Size
8M
Top Width
62 mm
Pitch Length
640 mm
Outside Length
640 mm

Details

Item
Timing Belt
Industry Number
640-8M-62
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
80
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC HTB
V-Belt Section
8M
Standards
ISO 13050
Temp. Range
-13 Degrees F to 176 Degrees F
Banded Belt
Timing Belt
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.